Compression Lug, Copper, 1-Hole

Item #: 0772750

Cat #: CLNF-2/0-38

UPC: 783669651232

$ 71.44 EA
Company wide:
0 in stock
Surecrimp Copper Compression Lug, Conductor Size 2/0, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Flared End, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 2/0, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Flared End, Tin Plated, UL, CSA
Also known as: 783669651232, CLNF-2/0-38, ILSCLNF2038

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Mounting: 1-Hole
Stud Size: 3/8 in