#12-14 Square Power Bit

Item #: 0772738

Cat #: IB3LC

UPC: 781002818809

$ 3.79 EA
Company wide:
86 in stock
Documents & Guides
Power Bit, #12-14 Square, Point Size: #3, Length: 2", Includes (2) Bits.

Overview

Power Bit, #12-14 Square, Point Size: #3, Length: 2", Includes (2) Bits.

Square Drive Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002818809, IB3LC, DOTIB3LC

Specifications

Length: 2 in
Length: 2 in