General Purpose Relay, 8 Pin, DPDT, 12V DC

Item #: 0772706
Cat #: 1SVR 405 621 R4100
UPC:
$ 20.67 EA
Company wide:
4 in stock
General Purpose Relay, 12V DC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 12V DC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Interface and Converter Products Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 V Link the electronic controlling PLC, PC or field bus system to the sensor/actuator level
Also known as: 1SVR 405 621 R4100, ABB1SVR405621R4100, Ice cube relay

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Amps: 10
Volts DC Control: 12
Mounting: Socket
Base: 8-Pin
Type: General Purpose Relay, DPDT
Amps: 10
Mounting: Socket
Poles: 2
Volts DC Control: 12
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)