Compression Lug, 1-Hole, Copper, 4 AWG, 3/8" Stud Size

Item #: 0772696

Cat #: CSWS-4-38

UPC: 783669630411

$ 8.07 EA
Company wide:
954 in stock
Surecrimp Copper Compression Lug, Conductor Size 4, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

• Manufactured from high strength seamless copper tubing.

• Electro-Tin plated.

• Maximum conductivity and excellent crimping characteristics.

• Standard barrel length with chamfered entry.

• Sight hole and chamfered barrel for visual inspection of proper cable insertion.

• Color Coded.

Also known as: 783669630411, CSWS-4-38, ILSCSWS438

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Color: Gray
Standards: California Proposition 65
Allowable Gauge Range: 4