18/2, FPLR, Non-Plenum, Unshielded, Fire Alarm Cable

Item #: 0772689

Cat #: 182FPLREDX500PB

UPC: 643619008823

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.160", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 500 ft.

Overview

Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.160", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 500 ft.
Also known as: 643619008823, 182FPLREDX500PB

Specifications

Color: Red
Gauge: 18 AWG
Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 500 ft
Conductors: 2
Jacket: Riser
Stranding: Solid
Gauge: 18 AWG
Volts AC: 300
Material: Copper
Shielding: Unshielded