Square Power Bit, #8-10

Item #: 0772652

Cat #: IB2LC

UPC: 781002818755

$ 8.86 EA
Company wide:
145 in stock
Documents & Guides
Power Bit, #8-10 Square, Point Size: #2, Length: 2", Includes: (2) Bits.

Overview

Power Bit, #8-10 Square, Point Size: #2, Length: 2", Includes: (2) Bits.

Square Drive Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002818755, IB2LC, DOTIB2LC

Specifications

Length: 2 in
Length: 2 in