#6 Slotted Power Bit

Item #: 0772646

Cat #: IB1SLC

UPC: 781002818540

$ 8.86 EA
Company wide:
40 in stock
Documents & Guides
Power Bit, #6 Slotted, Point Size: #1, Length: 2", Includes: (2) Bits.

Overview

Power Bit, #6 Slotted, Point Size: #1, Length: 2", Includes: (2) Bits.

Slotted Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002818540, IB1SLC, DOTIB1SLC

Specifications

Length: 2 in
Length: 2 in