
$ 4.24 EA
Clearance
Price good while supplies last
Company wide:
103
in stock
Documents & Guides
Magnetic Hex Nut Driver, Length: 2-9/16", Hex Size: 1/4", Screw Size: #6-8. *Dottie Part #81885*
Overview
Magnetic Hex Nut Driver, Length: 2-9/16", Hex Size: 1/4", Screw Size: #6-8. *Dottie Part #81885*
Magnetic Hex Tools are manufactured with a hardened core and heat treated for extra strength. They are designed to drive hex head fasteners and provide additional reach and easy bit changing when needed. Ideal for high torque applications they feature an industrial-strength manget for maximum fastener retention.
Also known as: 781002818854, MT8LC, DOTMT8LC
Specifications
| Length: | 2 9/16 in |
| Diameter: | 1/4 in |
| Size: | 1/4 in |
| Length: | 2 9/16 in |
| Size: | 1/4 in |
| Diameter: | 1/4 in |