4 Pin, Micro-Style Quick Disconnect Cable

Item #: 0772638

Cat #: MQAC-406RA

UPC:

Company wide:
0 in stock
Documents & Guides
Micro-Style Quick Disconnect Cable, 4 Pin, Female Right Angle Connector. 6.5' Black PVC Cord.

Overview

Micro-Style Quick Disconnect Cable, 4 Pin, Female Right Angle Connector. 6.5' Black PVC Cord.
Also known as: MQAC-406RA, BANMQAC406RA

Specifications

Gender: Female
Color: Black
Type: 4-Pin, Right Angle Connector, Micro-Style
Material: PVC
Length: 6.5 ft
Gender: Female
Type: 4-Pin, Right Angle Connector, Micro-Style
Length: 6.5 ft
Color: Black
Material: PVC