KB2405-1-B1 HvyDty Unit Heater 240/208V

Item #: 0772518

Cat #: KB2405-1-B1

UPC: 093319133743

Company wide:
0 in stock
Documents & Guides
KB Series Heavy Duty Unit Heater, 240/208V, 5 kW, 17 BTUH, Single Phase, 20.8/18 Amps, Includes Single Bracket

Overview

KB Series Heavy Duty Unit Heater, 240/208V, 5 kW, 17 BTUH, Single Phase, 20.8/18 Amps, Includes Single Bracket

King’s KB series unit heaters are designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation. Built-In Thermostat For Comfort Control. Adjustable Louvers to Direct Air. Built-In Fan Delay To Dissipate Heat. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection®. Permanent Lubricated Unit Bearing Motor. Universal Wall/Ceiling Bracket Included. Proudly made in the USA. 5-year warranty.

Also known as: 093319133743, KB2405-1-B1, KNGKB24051B1

Specifications

Wattage: 5000
Color: Black
Volts AC: 240, 208
Wattage: 5000
Volts AC: 240, 208
Color: Black