Extension Ring, 5" x 4", 5/8" Deep

Item #: 0772500

Cat #: N-54058

UPC:

$ 8.72 EA
Company wide:
25 in stock
Documents & Guides
Extension Ring, 5 Inch x 4 Inch Square, 5/8 Inch Deep, Cubic Inches: 9.1.

Overview

Extension Ring, 5 Inch x 4 Inch Square, 5/8 Inch Deep, Cubic Inches: 9.1.
Also known as: N-54058, RANN54058

Specifications

Mounting: Screw On, Nail On
Depth: 5/8 in
Material: Steel
Cubic Inches: 9.100 in³
Mounting: Screw On, Nail On
Material: Steel
Depth: 5/8 in
Cubic Inches: 9.100 in³