CONDBOX XSHAPE 1/2IN OPNG 2IN GRY

Item #: 0772331

Cat #: GUAX14-G

UPC: 704508386306

$ 433.07 EA
Company wide:
0 in stock
Documents & Guides
PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAX Type - X Shape, Pipe Size 1/2 Inch/16 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 2.00 Inch/50.80 Millimeters, Gray

Overview

PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAX Type - X Shape, Pipe Size 1/2 Inch/16 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 2.00 Inch/50.80 Millimeters, Gray
Also known as: 704508386306, GUAX14-G, OCAGUAX14G

Specifications

Diameter: 1/2 in
Material: Ductile Iron, Die Cast PVC Coated Aluminum
Color: Gray
Diameter: 1/2 in
Color: Gray
Material: Ductile Iron, Die Cast PVC Coated Aluminum