Wallplate, Quickport, Angled, 2-Port, 1-Gang, Ivory

Item #: 0772270

Cat #: 41081-2IP

UPC: 078477380116

$ 2.43 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, Quickport, Box Mount, Angled, 2-Port, 1-Gang, Ivory

Overview

Wallplate, Quickport, Box Mount, Angled, 2-Port, 1-Gang, Ivory

Angled QuickPort Wallplate 2-Port, Single Gang, Ivory

Also known as: 078477380116, 41081-2IP, LEV410812IP

Specifications

Type: Module, Angled
Mounting: Box
Material: Plastic
Gangs: 1
Color: Ivory
Type: Module, Angled
Material: Plastic
Color: Ivory
Mounting: Box
Gangs: 1