1 OCAL GUAT36 YELLOW

Item #: 0772266

Cat #: GUAT36-Y

UPC: 704508015824

$ 518.42 EA
Company wide:
0 in stock
Documents & Guides
OCA GUAT36-Y CONDBOX T TYPE 1

Overview

OCA GUAT36-Y CONDBOX T TYPE 1
Also known as: 704508015824, GUAT36-Y, OCAGUAT36Y

Specifications

Diameter: 1 in
Material: Ductile Iron, Die Cast PVC Coated Aluminum
Color: Yellow
Cubic Inches: 15.900 in³
Diameter: 1 in
Color: Yellow
Material: Ductile Iron, Die Cast PVC Coated Aluminum
Cubic Inches: 15.900 in³