Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2 AWG

Item #: 0772263

Cat #: YA2CL4BOX

UPC: 781810552001

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 3/8 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 3/8 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

BURNDY’s HYLUG™ terminals, types YA, YA-TC, YA-L, YA-L-TC, YA-2N, YA-2TC, YAL-TC-FX, YA-L-2TC, and YA-2LN are designed for terminating copper conductors in a wide variety of electrical connections, including heavy-duty industrial, utility, commercial, and telecommunications applications.


Also known as: 781810552001, YA2CL4BOX, BURYA2CL4BOX

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2