1 OCAL AL GUAT36

Item #: 0772258

Cat #: GUAT36SA-G

UPC: 704508385996

$ 629.42 EA
Company wide:
0 in stock
Documents & Guides
OCC GUAT36SA-G 1 OCAL AL GUAT36

Overview

OCC GUAT36SA-G 1 OCAL AL GUAT36
Also known as: 704508385996, GUAT36SA-G, OCAGUAT36SAG

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Aluminum
Cubic Inches: 15.900 in³
Diameter: 1 in
Material: PVC Coated Aluminum
Color: Gray
Cubic Inches: 15.900 in³