1 OCAL GUAT36 GRAY

Item #: 0772253

Cat #: GUAT36-G1

UPC: 704508001438

$ 547.20 EA
Company wide:
0 in stock
Documents & Guides
OCA GUAT36-G1 CONDBOX T TYPE

Overview

OCA GUAT36-G1 CONDBOX T TYPE
Also known as: 704508001438, GUAT36-G1, OCAGUAT36G1

Specifications

Diameter: 1 in
Material: Ductile Iron, Die Cast PVC Coated Aluminum
Color: Gray
Cubic Inches: 15.900 in³
Diameter: 1 in
Color: Gray
Material: Ductile Iron, Die Cast PVC Coated Aluminum
Cubic Inches: 15.900 in³