CONDBOX T TYPE 3/4IN OPNG 2IN AL GR

Item #: 0772241

Cat #: GUAT24SA-G

UPC: 704508027988

$ 546.17 EA
Company wide:
0 in stock
Documents & Guides
PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAT Type - T Shape, Pipe Size 3/4 Inch/21 Metric, Box is Aluminum, Cover is Die Cast Aluminum, Cover Opening 2.00 Inch/50.80 Millimeters, Gray

Overview

PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAT Type - T Shape, Pipe Size 3/4 Inch/21 Metric, Box is Aluminum, Cover is Die Cast Aluminum, Cover Opening 2.00 Inch/50.80 Millimeters, Gray
Also known as: 704508027988, GUAT24SA-G, OCAGUAT24SAG

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Aluminum
Diameter: 3/4 in
Material: PVC Coated Aluminum
Color: Gray