PolyPro, Type 4X, 8x8x4

Item #: 0772175

Cat #: A884PHCW

UPC: 783510170851

$ 253.58 EA
Company wide:
0 in stock
PolyPro, Type 4X, Material: Steel, Dimensions: 8.12" x 8.12" x 4.38"

Overview

PolyPro, Type 4X, Material: Steel, Dimensions: 8.12" x 8.12" x 4.38"

PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.

Also known as: 783510170851, A884PHCW, HOFA884PHCW

Features & Benefits

  • Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass
  • Provides excellent chemical resistance to a broad range of solvents, alkalis and acids
  • Resists cracking and provides excellent impact resistance
  • Lighter-weight than fiberglass
  • Recyclable
  • Easy, dustless in-field modifications using standard tools
  • Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal
  • Removable snap-hinge cover allows for easy access to cover and body for modifications
  • Molded layout grid on inside of body and solid covers assists with component mounting
  • Molded-in embosses for rear panel mounting

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polyester
Depth: 4.380 in
Height: 3.190 in
Finish: Smooth Matte
Width: 8.120 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Material: Polyester
Height: 3.190 in
Width: 8.120 in
Color: Light Gray
Depth: 4.380 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant