Cover for Underground Enclosure, 17 x 30", T22 Load Rating, Legend: COMMUNICATIONS, Polymer Concrete

Item #: 0772135

Cat #: 17304187

UPC: 800246077978

$ 679.75 EA
Company wide:
3 in stock
Documents & Guides
Cover for Underground Enclosure, 17 x 30 Inch, Heavy Duty T22, Load Rating Up to 22,500 Pounds, Legend: COMMUNICATIONS, Polymer Concrete, Gray ***Does Not Include Bolts***

Overview

Cover for Underground Enclosure, 17 x 30 Inch, Heavy Duty T22, Load Rating Up to 22,500 Pounds, Legend: COMMUNICATIONS, Polymer Concrete, Gray ***Does Not Include Bolts***

Oldcastle Polymer enclosures deliver strength and durability like traditional concrete, but at a fraction of the weight. The Oldcastle Polymer brand offers a broad range of sizes and configurations to meet your needs. These enclosures provide medium to heavy duty solutions for vaults, splice boxes and meter boxes ideal for any industry–municipal water, telecommunications, and other commercial and industrial applications.

Also known as: 800246077978, 17304187, OLD17304187

Specifications

Material: Polymer Concrete
Color: Gray
Load Rating: Tier 22
Material: Polymer Concrete
Load Rating: Tier 22
Color: Gray