Eaton E59 iProx programmable inductive proximity sensor

Item #: 0772124

Cat #: E59-M30A115C02-D2

UPC: 782116183661

$ 369.30 EA
Company wide:
0 in stock
Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, Sensor dist 15 mm, NPN/PNP Auto Configure, NC, 500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc, 6.6 Ft. (2m) Cable, 6-48 Vdc input, <1% of sensing dist. accuracy, Shielded

Overview

Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, Sensor dist 15 mm, NPN/PNP Auto Configure, NC, 500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc, 6.6 Ft. (2m) Cable, 6-48 Vdc input, <1% of sensing dist. accuracy, Shielded

These unique, adaptable, field-programmable sensors utilize exclusive SmartSense technologyùfeaturing an embedded microprocessorùto perform special sensing functions at extended ranges. These capabilities include programmable attributes, such as sensing range, output types, contact types, response time and noise immunity. No other sensor on the market offers such extensive programmability.

Also known as: 782116183661, E59-M30A115C02-D2, CUTE59M30A115C02D2

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4