
Clean Tray Stainless Steel Cable Tray, 4x6x120
Item #: 0772072
Cat #: CT46120SS
UPC: 783510157326
$ 1313.76 EA
Company wide:
0
in stock
Documents & Guides
Clean Tray Stainless Steel Cable Tray, Dimensions: 4" x 6" x 120"
Overview
Clean Tray Stainless Steel Cable Tray, Dimensions: 4" x 6" x 120"
Straight sections are available in 10-ft. lengths with or without perforations. Available with a 20-degree sloped cover in some sizes. One U-connector and hardware is supplied with each straight section.
Also known as: 783510157326, CT46120SS, HOFCT46120SS
Features & Benefits
- Clean Tray Straight sections are available in 10-ft. lengths with or without perforations
- Available with a 20-degree sloped cover in some sizes
- One U-connector and hardware is supplied with each straight section
- The Clean Tray steel system is designed to protect rated cabling in applications that require frequent washdown
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Height: | 4 in |
| Width: | 6 in |
| Depth: | 120 in |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #3 |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 6 in |
| Material: | Stainless Steel 304 |
| Height: | 4 in |
| Depth: | 120 in |
| Finish: | Brushed #3 |