
Raceway Entrance End Fitting, 2400 Series, Steel, Fog White
Item #: 0772045
Cat #: 2410C-FW
UPC: 786776132267
$ 26.69 EA
Company wide:
0
in stock
Documents & Guides
Steel, Entrance End Fitting, V2400 Series. Size: 2-11/16" Length, 1-7/8" Width, 2-1/8" Height. Includes: 1/2", 3/4" Trade Size KOs, 1/2" Trade Size KO. Fog White.
Overview
Steel, Entrance End Fitting, V2400 Series. Size: 2-11/16" Length, 1-7/8" Width, 2-1/8" Height. Includes: 1/2", 3/4" Trade Size KOs, 1/2" Trade Size KO. Fog White.
Also known as: 786776132267, 2410C-FW, WMD2410CFW
Specifications
| Height: | 2 1/8 in |
| Color: | Fog White |
| Width: | 1 7/8 in |
| Material: | Steel |
| Length: | 2 11/16 in |
| Height: | 2 1/8 in |
| Width: | 1 7/8 in |
| Length: | 2 11/16 in |
| Color: | Fog White |
| Material: | Steel |