Compact Fluorescent Lamp, 5U, 60W, 120V, 5000K

Item #: 0772038

Cat #: SKQ60EA50

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 40 Watt, 120 Volt, Bulb: 5U, Base: Medium Screw (E26), Lumens: 4200, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6

Overview

Compact Fluorescent Lamp, 40 Watt, 120 Volt, Bulb: 5U, Base: Medium Screw (E26), Lumens: 4200, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6
Also known as: SKQ60EA50, MXLSKQ60EA50

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: 5U (Five Tube)
Volts AC: 120
Lumens: 4200
Wattage: 60
Light Technology: Fluorescent
Color Rendering Index (CRI): 84
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 60
Base: Medium Screw (E26)
Shape: 5U (Five Tube)
Lumens: 4200
Light Technology: Fluorescent