Raised Panel Label, White, 0.59" H x 1.77" W

Item #: 0772034

Cat #: THTEP-172-593-.5

UPC: 662820644187

$ 309.99 EA
Company wide:
0 in stock
Documents & Guides
Foam Backed Raised Panel Label, White, 0.59 Inch H x 1.77 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, White, 0.59 Inch H x 1.77 Inch W, Order of 1 = Roll of 500 Labels

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 662820644187, THTEP-172-593-.5, BRATHTEP1725935

Specifications

Material: Polyester
Color: White
Length: 1.770 in
Width: 0.590 in
Material: Polyester
Length: 1.770 in
Color: White
Width: 0.590 in