Rooftop Support Base With B44 Channel, 5 x 6 x 30.800", UV Resistant Rubber

Item #: 0772021

Cat #: DB30

UPC: 782051500219

$ 224.32 EA
Company wide:
0 in stock
Documents & Guides
Rooftop Support Base With B44 Channel, Dura-Blok DB Series, 5 x 6 x 30.800 Inch, UV Resistant Rubber

Overview

Rooftop Support Base With B44 Channel, Dura-Blok DB Series, 5 x 6 x 30.800 Inch, UV Resistant Rubber

DURA-BLOK DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications. The DURA-BLOK is UV resistant and suitable for installation on any type of roofing material or other flat surfaces. (For pipe straps/clamps, rollers and roller supports that can be used with these DURA-BLOK supports.

Also known as: 782051500219, DB30, BLIDB30

Specifications

Material: Steel, Rubber
Length: 30.800 in
Material: Steel, Rubber
Length: 30.800 in