TKO™ Carbide-Tipped Hole Cutter Kit, 4-Piece

Item #: 0772011

Cat #: 36-311

UPC: 783250670666

$ 146.93 EA
Company wide:
97 in stock
Documents & Guides
4 Piece, Carbide Hole Saw Kit, Sizes: 7/8" (22 mm), 1-1/8" & 1-3/8.

Overview

4 Piece, Carbide Hole Saw Kit, Sizes: 7/8" (22 mm), 1-1/8" & 1-3/8.

Kit Includes: 7/8 in. 36-301, 1-1/8 in. 36-303, 1-3/8 in. 36-305, SmoothStart™ Pilot Bit 36-312 and Convenient Carrying Case

Also known as: 783250670666, 36-311, IDE36311, Pnr

Specifications

Diameter: 1 1/8 in, 1 3/8 in, 22 mm, 7/8 in
Diameter: 1 1/8 in, 1 3/8 in, 22 mm, 7/8 in