Transformer, Dry Type, 150KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 0771995

Cat #: NMK150KB

UPC: 803423017460

Company wide:
0 in stock
Transformer, Dry Type, 150 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Aluminum Winding

Overview

Transformer, Dry Type, 150 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Aluminum Winding
Also known as: 803423017460, NMK150KB, HMDNMK150KB

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y