JOBMASTER® Cabinet

Item #: 0771989

Cat #: 111

UPC: 783965022934

Company wide:
0 in stock
Chest, HxWxL: 60" x 24" x 60", Top shelf 13 in; Second shelf 12-1/4 in; Bottom Shelf 9-1/2 in, Four-way skids allow access from any side, Approx. Cu. Ft.: 47.5, Material: Steel

Overview

Chest, HxWxL: 60" x 24" x 60", Top shelf 13 in; Second shelf 12-1/4 in; Bottom Shelf 9-1/2 in, Four-way skids allow access from any side, Approx. Cu. Ft.: 47.5, Material: Steel

The Model 111 JOBMASTER™ Cabinet measures 60 in long, 24 in wide and has a capacity of 47.5 cu ft. This upright cabinet features half-width shelves on the left side for at-a-glance easy access of small tools or supplies and and an open space for large items on the right.

Also known as: 783965022934, 111, KNA111

Specifications

Height: 60 in
Width: 24 in
Length: 60 in
Material: Steel
Color: Tan
Height: 60 in
Length: 60 in
Color: Tan
Width: 24 in
Material: Steel