Storagemaster Chest

Item #: 0771983

Cat #: 90

UPC: 783965004435

Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Storagemaster Chest, Size/Dimensions: 49 Inch Height x 30 Inch Width x 72 Inch Length, Storage Capacity: 57.5 Cubic Feet

Overview

Storagemaster Chest, Size/Dimensions: 49 Inch Height x 30 Inch Width x 72 Inch Length, Storage Capacity: 57.5 Cubic Feet

The Model 90 STORAGEMASTER Piano Box measures 72in wide, 78in tall and has a capacity of 57.5 cu ft. Ideal for every trade, it is caster-ready and includes full-width shelves for organization of shovels, 4 ft levels, transits and tools. It also features a bi-fold cover which folds completely out of the way for unrestricted access.

Also known as: 783965004435, 90, KNA90, Piano box

Specifications

Width: 30 in
Length: 72 in
Material: Steel
Color: Tan
Width: 30 in
Material: Steel
Length: 72 in
Color: Tan