Poke-Thru Furniture Feed Assembly, Depth: 16-3/4", Black, Die Cast

Item #: 0771962

Cat #: 6ATCFFBK

UPC: 786564060222

$ 906.63 EA
Company wide:
5 in stock
Flush Poke-Thru Recessed Furniture Feed Assembly with Surface Style Cover. Size: 16-3/4" Height. Recessed 3-1/4" Below Floor Surface. Includes: (1) 3/4", (1) Concentric 2"-1-1/4" Screw Plug Opening, (3) Gang. For use with: 6" Diameter Cored Hole. Black Die-Cast Aluminum Cover.

Overview

Flush Poke-Thru Recessed Furniture Feed Assembly with Surface Style Cover. Size: 16-3/4" Height. Recessed 3-1/4" Below Floor Surface. Includes: (1) 3/4", (1) Concentric 2"-1-1/4" Screw Plug Opening, (3) Gang. For use with: 6" Diameter Cored Hole. Black Die-Cast Aluminum Cover.

New heights are attainable when innovation is rooted in the framework of your building. A small environment can feel larger and a large environment can be more efficient. But where do you look to find such high-level change and innovation? The floor. When you install an Evolution Series Poke-Thru Device. Enormous capacity, coupled with unique versatility, makes the Evolution Series Poke-Thru Device a highly capable tool for evolving spaces in new or retrofit construction. From open offices to conference rooms, lecture halls to common areas, it stands up to the most demanding applications and can handle all of your power, communications and A/V connections. When you require innovation infused into every layer of your environment, the right place to start is right at your feet.

Also known as: 786564060222, 6ATCFFBK, WMD6ATCFFBK

Specifications

Depth: 16 3/4 in
Color: Black
Depth: 16 3/4 in
Color: Black