1 CONDUIT, TYPE 316 SS W/ CPLG

Item #: 0771939

Cat #: COND1SST

UPC: 786209993212

$ 123.49 FT
Company wide:
0 in stock
Documents & Guides
THB COND1SST 1 CONDUIT TYPE

Overview

THB COND1SST 1 CONDUIT TYPE
Also known as: 786209993212, COND1SST, THBCOND1SST

Specifications

Diameter: 1 in
Material: Stainless Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Stainless Steel