77 SERIES Category 6, Riser, Blue, 1000' Pop Box

Item #: 0771862

Cat #: 77-240-2A

UPC:

$ 0.28 FT
Company wide:
746,573 in stock
77 SERIES Category 6, CMR, Riser, 23 AWG Solid Bare Copper, 4 Unshielded Twisted Pairs, Non-Plenum, Indoor, 250MHZ tested to 550MHZ, 300V, Blue, 1000 Foot Pop Box

Overview

77 SERIES Category 6, CMR, Riser, 23 AWG Solid Bare Copper, 4 Unshielded Twisted Pairs, Non-Plenum, Indoor, 250MHZ tested to 550MHZ, 300V, Blue, 1000 Foot Pop Box

Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price.

Also known as: 77-240-2A, 423CMRCAT6BLPPES77, CAT 6

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Gauge: 23 AWG
Volts AC: 300
Conductors: 4 Pair
Shielding: Unshielded
Color: Blue
Length: 1000 ft
Jacket: Riser
Stranding: Solid