CONDBOX ISHAPE 1/2IN OPNG 2IN GRAY

Item #: 0771842

Cat #: GUAC14-G

UPC: 704508384401

$ 378.74 EA
Company wide:
0 in stock
Documents & Guides
PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAC Type - I Shape, Pipe Size 1/2 Inch/16 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 2.00 Inch/50.80 Millimeters, Gray

Overview

PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAC Type - I Shape, Pipe Size 1/2 Inch/16 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 2.00 Inch/50.80 Millimeters, Gray
Also known as: 704508384401, GUAC14-G, OCAGUAC14G

Specifications

Diameter: 1/2 in
Material: Ductile Iron, Die Cast PVC Coated Aluminum
Color: Gray
Diameter: 1/2 in
Color: Gray
Material: Ductile Iron, Die Cast PVC Coated Aluminum