11 Pin, Timing Relay, SPDT, 120V Coil

Item #: 0771835

Cat #: TDU-120-AKA

UPC:

$ 298.34 EA
Company wide:
0 in stock
Documents & Guides
11 Pin, Timing Relay, 250V Rated, 10 Amp, SPDT, 120V Coil, TDU Series, 4 Time Ranges: 0.15 Seconds - 64 Minutes. Knob Adjustable. 6 Modes of Operation: Interval, On-Delay, Off-Delay, Single Shot, Flasher-Off First and Flasher-On First. Jumper Selectable Range and Mode. High Repeat Accuracy.

Overview

11 Pin, Timing Relay, 250V Rated, 10 Amp, SPDT, 120V Coil, TDU Series, 4 Time Ranges: 0.15 Seconds - 64 Minutes. Knob Adjustable. 6 Modes of Operation: Interval, On-Delay, Off-Delay, Single Shot, Flasher-Off First and Flasher-On First. Jumper Selectable Range and Mode. High Repeat Accuracy.
Also known as: TDU-120-AKA, ATCTDU120AKA

Specifications

Volts AC Control: 120
Base: 11-Pin
Amps: 10
Type: Timing Relay, SPDT
Mounting: Socket
Poles: 1
Standards: California Proposition 65
Volts AC Control: 120
Amps: 10
Mounting: Socket
Standards: California Proposition 65
Base: 11-Pin
Type: Timing Relay, SPDT
Poles: 1