8 Pin, Timing Relay, DPDT, 120V Coil

Item #: 0771833

Cat #: TDF-120-AKA-30M

UPC:

Company wide:
0 in stock
Documents & Guides
8 Pin, Timing Relay, 250V Rated, 10 Amp, DPDT, 120V Coil, TDF Series, Range: 18 sec to 30 mins. Repeat Cycle-Off Time First Relay. Settings for Off Time and On Time. Knob Adjustable. Repeat Cycle, Independent On & Off, Transient Protected.

Overview

8 Pin, Timing Relay, 250V Rated, 10 Amp, DPDT, 120V Coil, TDF Series, Range: 18 sec to 30 mins. Repeat Cycle-Off Time First Relay. Settings for Off Time and On Time. Knob Adjustable. Repeat Cycle, Independent On & Off, Transient Protected.
Also known as: TDF-120-AKA-30M, ATCTDF120AKA30M

Specifications

Volts AC Control: 120
Type: DPDT, Timing Relay
Poles: 2
Amps: 10
Mounting: Socket
Base: 8-Pin
Standards: California Proposition 65
Volts AC Control: 120
Poles: 2
Mounting: Socket
Standards: California Proposition 65
Type: DPDT, Timing Relay
Amps: 10
Base: 8-Pin