Voltage Monitor, 3-Phase

Item #: 0771832

Cat #: SLU-100-ASA

UPC:

$ 270.60 EA
Company wide:
0 in stock
Documents & Guides
Voltage Monitor. 3-Phase, 200-500V AC, SPDT, 8 Pin Plug-In Type. Functional Protection: Over Voltage, Under Voltage, Lose of Any Phase, Voltage Unbalance, Phase Reversal.

Overview

Voltage Monitor. 3-Phase, 200-500V AC, SPDT, 8 Pin Plug-In Type. Functional Protection: Over Voltage, Under Voltage, Lose of Any Phase, Voltage Unbalance, Phase Reversal.
Also known as: SLU-100-ASA, ATCSLU100ASA

Specifications

Type: Voltage Monitor, 8-Pin
Phase: 3
Volts AC: 480, 277, 240, 208
Mounting: Socket
Standards: California Proposition 65
Type: Voltage Monitor, 8-Pin
Volts AC: 480, 277, 240, 208
Standards: California Proposition 65
Phase: 3
Mounting: Socket