1-1/4" Kwk-Fit® EMT, Set-Screw, Steel, 10' Length

Item #: 0771780

Cat #: 114EKF

UPC: 091111030246

Company wide:
0 in stock
Documents & Guides
Kwk-Fit® EMT, 1-1/4 Inch, 10 Foot Length, Built-In Set-Screw Coupling

Overview

Kwk-Fit® EMT, 1-1/4 Inch, 10 Foot Length, Built-In Set-Screw Coupling
Also known as: 091111030246, 114EKF

Specifications

Diameter: 1 1/4 in
Type: Set-Screw
Material: Steel
Length: 10 ft
Diameter: 1 1/4 in
Material: Steel
Type: Set-Screw
Length: 10 ft