Electronic Ballast, Metal Halide, 150W, 120-277V

Item #: 0771779

Cat #: IMH150HLFM

UPC: 781087055601

$ 265.31 EA
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120-277 Volt, ANSI Code: M102/M142

Overview

Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120-277 Volt, ANSI Code: M102/M142
Also known as: 781087055601, IMH150HLFM, ADVIMH150HLFM

Specifications

ANSI Code: M102, M142
Wattage: 150
Type: Electronic
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M102, M142
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 150
Light Technology: HID