Pistol Handle Shaft, 6 x 170 mm

Item #: 0771765

Cat #: OXP6X170

UPC: 417019424237

$ 23.19 EA
Company wide:
25 in stock
Pistol Handle Shaft. Size: 6 x 170 mm (6.69"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 6 x 170 mm (6.69"). For use with Pistol Handles.

OXP6X170 SHAFT for pistol handle

Also known as: 417019424237, OXP6X170, ABBOXP6X170

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 6.690 in
Diameter: 6 mm
Length: 6.690 in
Type: Accessories, Shaft