LTG CONT OPN 30A 5P 120V

Item #: 0771752

Cat #: A202K1EA

UPC: 786678007380

$ 2321.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton A202 magnetically held lighting contactor, 30 A, 30 A, Five-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

Overview

Eaton A202 magnetically held lighting contactor, 30 A, 30 A, Five-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

Fill

Also known as: 786678007380, A202K1EA, CUTA202K1EA

Specifications

Amps: 30
Poles: 5
Amps: 30
Poles: 5