100W Barn Light, MH, 120V

Item #: 0771751
Cat #: TDD100ML 120 M2
UPC: 745974100140
Call for price
Company wide:
0 in stock
Barn Light, 100W MH, 120V, Twist-Lock Photocontrol Receptacle, Open-Rated, Includes: Mounting Arm, Medium Base Lamp

Overview

Barn Light, 100W MH, 120V, Twist-Lock Photocontrol Receptacle, Open-Rated, Includes: Mounting Arm, Medium Base Lamp
Lithonia arm-mounted security light is ideal for yards and lots, service roads and building perimeters.
Also known as: 745974100140, TDD100ML 120 M2, LITTDD100ML120M2, dusk to dawn

Specifications

Mounting: Arm
Wattage: 100
Volts AC: 120
Color: Aluminum
Material: Aluminum
Light Technology: HID
Mounting: Arm
Volts AC: 120
Material: Aluminum
Wattage: 100
Color: Aluminum
Light Technology: HID

Customer Reviews

No reviews for this product
(0)