CF18DTEIN835ECO 50/CS 1/SKU

Item #: 0771744

Cat #: CF18DT/E/IN/835/ECO

UPC: 046135208775

Company wide:
0 in stock
Documents & Guides
DULUX 18W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC *Sylvania Part # 20877* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

DULUX 18W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC *Sylvania Part # 20877* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135208775, CF18DT/E/IN/835/ECO, SYLCF18DTEIN835ECO

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Shape: SLS (Triple Tube)
Lumens: 1164
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-2)
Wattage: 18
Shape: SLS (Triple Tube)
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24q-2)
Color Rendering Index (CRI): 82
Lumens: 1164
Light Technology: Fluorescent