
Compact Fluorescent Lamp, 4-Pin, Dulux T, 26W, 3500K
Item #: 0771743
Cat #: CF26DT/E/IN/835/ECO
UPC: 046135208812
Call for price
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 200 *Sylvania Part # 20881* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 200 *Sylvania Part # 20881* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sylvania SYLCF26DT/E/IN/835/ECO DULUX® T/E compact fluorescent lamps are ideal for use in a wide range of applications. They are designed to be operated on energy efficient electronic and dimming ballasts. Sylvania DULUX® T/E lamps are long-life, energy saving alternatives for incandescent lamps. Short lamp design with photometric benefits of a triple tube lamp provides for efficient fixture design.
Also known as: 046135208812, CF26DT/E/IN/835/ECO, LDVCF26DTEIN835ECO
Specifications
| Lumens: | 1800 |
| Wattage: | 26 |
| Color Rendering Index (CRI): | 82 |
| Shape: | SLS (Triple Tube) |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-3) |
| Lumens: | 1800 |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (GX24q-3) |
| Wattage: | 26 |
| Shape: | SLS (Triple Tube) |
| Light Technology: | Fluorescent |