Mtr SKT 4 Position 100A Hub OP UL GRND

Item #: 0771705

Cat #: UT4R1121BCH

UPC: 782116094639

$ 1854.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton meter socket, Multi position commercial or resi service, 100A, Over/under, 3-5/16 inch hub open, #6-250 kcmil, Four-jaw, 1-ph, #8-2/0 AWG, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton meter socket, Multi position commercial or resi service, 100A, Over/under, 3-5/16 inch hub open, #6-250 kcmil, Four-jaw, 1-ph, #8-2/0 AWG, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's line of single position, self-contained meter sockets house the utilities electrical watthour meters in residential and commercial buildings. Choose from the widest range of utility approved sockets in the industry, including 100-320A units and designs such as ring less, bypass, and more.

Also known as: 782116094639, UT4R1121BCH, CUTUT4R1121BCH

Specifications

Sockets: 4
Jaws: 4
Sockets: 4
Jaws: 4