
Switch/Outlet Box with Stabilizing Bar, Depth: 3", Non-Metallic
Item #: 0771673
Cat #: 3300-NBK
UPC: 085339142126
$ 7.54 EA
Company wide:
0
in stock
Switch/Outlet Box with Stabilizing Bar, 3-Gang, Nail-On, Thermoset Fiberglass, Depth: 3 Inch. Cubic Inches: 46.0 Inch. Includes: Clamps.
Overview
Switch/Outlet Box with Stabilizing Bar, 3-Gang, Nail-On, Thermoset Fiberglass, Depth: 3 Inch. Cubic Inches: 46.0 Inch. Includes: Clamps.
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps factory installed
Also known as: 085339142126, 3300-NBK, ALL3300NBK
Specifications
| Depth: | 3 in |
| Mounting: | Clamp, Bracket, Nail On |
| Height: | 3 3/4 in |
| Material: | Fiberglass |
| Width: | 5 11/16 in |
| Gangs: | 4 |
| Cubic Inches: | 46 in³ |
| Depth: | 3 in |
| Height: | 3 3/4 in |
| Width: | 5 11/16 in |
| Cubic Inches: | 46 in³ |
| Mounting: | Clamp, Bracket, Nail On |
| Material: | Fiberglass |
| Gangs: | 4 |