100 Mercury Vapor HID Lamp, 39K

Item #: 0771638

Cat #: S4377

UPC: 045923043772

Company wide:
0 in stock
100 Watt; Mercury Vapor HID; Medium Base; ED17; Coated; 50 CRI; 3900K

Overview

100 Watt; Mercury Vapor HID; Medium Base; ED17; Coated; 50 CRI; 3900K
Also known as: 045923043772, S4377, SATS4377

Specifications

Base: Medium Screw (E26)
Wattage: 100
Lumens: 4000
Color Rendering Index (CRI): 50
Color Temperature: 3900 (Cool White)
Light Technology: HID
Dimmable: No
Base: Medium Screw (E26)
Lumens: 4000
Color Temperature: 3900 (Cool White)
Dimmable: No
Wattage: 100
Color Rendering Index (CRI): 50
Light Technology: HID