
Call for price
Company wide:
0
in stock
18 Ser Male Detach PlugMale, Plug, Detachable, Double Set Screw, 2-2/0 Awg, 300 Amp Max., 18 Series Ball Nose, Commercial Grade, Ect Cam-type Connector - Black
Overview
18 Ser Male Detach PlugMale, Plug, Detachable, Double Set Screw, 2-2/0 Awg, 300 Amp Max., 18 Series Ball Nose, Commercial Grade, Ect Cam-type Connector - Black
Also known as: 078477032107, 18D22-E, LEV18D22E
Specifications
| Gender: | Male |
| Color: | Black |
| Amps: | 300 |
| Material: | Thermoplastic Vulcanizate (TPV) |
| Gender: | Male |
| Amps: | 300 |
| Color: | Black |
| Material: | Thermoplastic Vulcanizate (TPV) |