660W Keyless Porcelain Socket With Double Snap-In Clip

Item #: 0771599

Cat #: 80-1680

UPC: 045923816802

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With Double Snap-In Clip; Glazed; 660W; 250V

Overview

Keyless Porcelain Socket With Double Snap-In Clip; Glazed; 660W; 250V
Also known as: 045923816802, 80-1680, SAT801680

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250