Blanking Plug, 22mm, Black, Non-Metallic

Item #: 0771590

Cat #: MA1-8130

UPC: 320500358310

$ 11.32 EA
Company wide:
10 in stock
Documents & Guides
22.5mm, Black Plastic, Plug. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Overview

22.5mm, Black Plastic, Plug. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Protective Cover - To be used together with Flush Pushbutton - Black/metal

Also known as: 320500358310, MA1-8130, ABBMA18130

Specifications

Diameter: 22 mm
Color: Black
Material: Plastic
Diameter: 22 mm
Material: Plastic
Color: Black